Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TENNSCO

Storage Cabinet, Medium Gray, 78" Overall Height

  • Item# 7D903
  • Mfr. Model# 5ZM34 5ZM42
  • Catalog Page# N/A
  • UNSPSC# 56111906
Storage Cabinet, Medium Gray, 78" Overall Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Storage Cabinet
  • Cabinet Color Medium Gray
  • Gauge 22
  • Overall Height 78"
  • Overall Width 48"
  • Overall Depth 18"
  • Number of Shelves 4
  • Material Steel
  • Shelf Capacity 400 lb.
  • Locking System 3 Point
  • Includes Leveling Screws and (2) Keys
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.