Skip Content

DG
TENNSCO

Commercial Storage Cabinet, Light Gray, 42" H X 48" W X 24" D, Assembled

  • Item # 5KCD3
  • My Part #
  • Mfr. Model # J2442SU-LGY
  • Catalog Page # N/A
  • Catalog Group # E4490
  • UNSPSC # 56111906
Commercial Storage Cabinet, Light Gray, 42" H X 48" W X 24" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Jumbo storage cabinet provides up to 33% more storage space. Heavy duty leaf hinges assure that the reinforced doors stay aligned. Security features include a three point door locking mechanism. The cabinet's integrated levelers compensate for uneven floors, and built-in shelf support tabs secure the shelves tightly without clips or added parts.

View More

Technical Specs

  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Height Range Counter Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 42"
  • Width of Cabinet 48"
  • Depth of Cabinet 24"
  • Method of Construction Welded
  • Number of Cabinet Shelves 2
  • Shelf Capacity 400 lb.
  • Number of Doors 2
  • Cabinet Color Light Gray
  • Gauge 20
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Standards SCS, ANSI/BIFMA
  • Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, Floor Levelers
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products