Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TENNSCO

Storage Cabinet, Black, 72" Overall Height, Unassembled

  • Item# 4W537
  • Mfr. Model# 1480 BLACK
  • Catalog Page# 1523
  • Catalog Group# E1479
  • UNSPSC# 56111906
Storage Cabinet, Black, 72" Overall Height, Unassembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $439.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 136.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

24-Ga. Unassembled and Assembled Storage Cabinets
• 22-ga. shelves adjust in 2" increments 3-point locking mechanism with keyed chrome handle (2 keys included) Powder-coated finish
Shelves adjust on integrated support tabs and fit tightly to sides and back with no clips needed. Raised bases protect doors from damage by mops. Reinforced doors with nylon lock bar guides open 180° for full access to contents.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Color Black
  • Assembled/Unassembled Unassembled
  • Method of Construction Bolted
  • Gauge 24
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Shelves 5
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 200 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Standards SCS, ANSI/BIFMA
  • Includes Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Storage Cabinet, Black, 72 In Overall Height, Unassembled is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from For the Price, you are not going to find a comparable cabinet with 200lbs shelves.Packaging was excellentAssembly was simple, decent instructions, they even give you a tool for the nuts, self-tightening nuts on mini carriage head bolts. The only major assembly issue was installing the shelves, it is very difficult by yourself due to how they design the clips.The hinges aren’t that great, the doors, once the cabinet has been filled do not meet evenly, they close no problem, but one door hangs at a different angle and the other door bows. 1 star loss for the doors.Also to note: there are numerous holes and large gaps in the design of cabinet, I spent more time taping and calking then in assembly. I plan on using this in the basement and want the content to stay dry.
Date published: 2015-04-30
  • y_2017, m_4, d_22, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4W537, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.