Skip Content

WG
TENNSCO

Storage Cabinet, Black, 72" Overall Height, Unassembled

  • Item # 4W032
  • My Part #
  • Mfr. Model # 1470 BLACK
  • Catalog Page # 1523
  • Catalog Group # E1478
  • UNSPSC # 56111906
Storage Cabinet,Unassembled,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Product Details

22-ga. shelves adjust in 2" increments on integrated support tabs and fit tightly to sides and back with no clips needed. Raised base protects doors from damage by mops. Reinforced doors have nylon lock bar that guides open 180° for full access to contents. Locking mechanism has keyed chrome handle.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Color Black
  • Assembled/Unassembled Unassembled
  • Method of Construction Bolted
  • Gauge 24
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Number of Doors 2
  • Number of Cabinet Shelves 4
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 150 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Standards SCS, ANSI/BIFMA
  • Includes Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products