Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TENNSCO

Storage Cabinet, Champagne/Putty, 78" Overall Height, Assembled

  • Item# 3HNR2
  • Mfr. Model# J1878SUPY
  • Catalog Page# 1820
  • Catalog Group# E1554
  • UNSPSC# 56111906
Storage Cabinet, Champagne/Putty, 78" Overall Height, Assembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $699.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Industrial
  • Cabinet Door Type Standard
  • Cabinet Color Champagne/Putty
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 20
  • Overall Height 78"
  • Overall Width 48"
  • Overall Depth 18"
  • Number of Doors 2
  • Number of Shelves 5
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 400 lb.
  • Locking System 3 Point
  • Handle Double
  • Standards SCS, ANSI/BIFMA
  • Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves, Floor Levelers
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Casters Included No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.