Skip Content

DG
TENNSCO

Storage Cabinet, Champagne/Putty, 78" Overall Height, Unassembled

  • Item # 3HNH2
  • My Part #
  • Mfr. Model # 2471PY
  • Catalog Page # 1523
  • Catalog Group # F0307
  • UNSPSC # 56111906
Wardrobe Cabinet,Unassembled,Putty close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Deluxe storage cabinet offers a durable, heavy-duty 16 ga. door frame and a louvered back panel for cabinet ventilation. Security features include knuckle hinges for added strength, and a three point door locking mechanism. The cabinet's integrated levelers compensate for uneven floors. Meets ANSI BIFMA test standards.

View More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Wardrobe
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Color Champagne/Putty
  • Assembled/Unassembled Unassembled
  • Method of Construction Bolted
  • Gauge 22
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Number of Doors 2
  • Number of Cabinet Shelves 2
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 200 lb.
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Standards SCS, ANSI/BIFMA
  • Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, 1 Full Width Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products