DG
TENNSCO

Commercial Storage Cabinet, Light Gray, 78" H X 36" W X 24" D, Unassembled

  • Item # 3HNH1
  • My Part #
  • Mfr. Model # 2471LGY
  • Catalog Page # 1270
  • Catalog Group # F0307
  • UNSPSC # 56111906
Commercial Storage Cabinet, Light Gray, 78" H X 36" W X 24" D, Unassembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Deluxe storage cabinet offers a durable, heavy-duty 16 ga. door frame and a louvered back panel for cabinet ventilation. Security features include knuckle hinges for added strength, and a three point door locking mechanism. The cabinet's integrated levelers compensate for uneven floors. Meets ANSI BIFMA test standards.

View More

Technical Specs

  • Cabinet Style Wardrobe
  • Cabinet Strength Rating Commercial
  • Cabinet Height Range Full Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Unassembled
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 24"
  • Method of Construction Bolted
  • Number of Cabinet Shelves 2
  • Shelf Capacity 200 lb.
  • Number of Doors 2
  • Cabinet Color Light Gray
  • Gauge 22
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Standards SCS, ANSI/BIFMA
  • Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, 1 Full Width Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products