Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TENNSCO

Commercial Storage Cabinet, Medium Gray, 78" H X 36" W X 18" D, Assembled

  • Item # 1UBU5
  • My Part #
  • Mfr. Model # 7814MGY
  • Catalog Page # 1270
  • Catalog Group # F0312
  • UNSPSC # 30161801
Commercial Storage Cabinet, Medium Gray, 78" H X 36" W X 18" D, Assembled close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

Deluxe storage cabinet offers a durable, heavy-duty 16 ga. door frame and a louvered back panel for cabinet ventilation. Security features include knuckle hinges for added strength, and a three point door locking mechanism. The cabinet's integrated levelers compensate for uneven floors. Meets ANSI BIFMA test standards.

View More

Technical Specs

  • Cabinet Style Combination Wardrobe
  • Cabinet Strength Rating Commercial
  • Cabinet Height Range Full Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Assembled
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Method of Construction Welded
  • Number of Cabinet Shelves 5
  • Shelf Capacity 150 lb.
  • Number of Doors 2
  • Cabinet Color Medium Gray
  • Gauge 22
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Standards SCS, ANSI/BIFMA
  • Includes 2 Handles, Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17" Coat Rod, Floor Levelers, Knuckle Hinges, 16 Gauge Door Frame
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products