TP
TENNSCO

Steel Shelf, Sand, 1 EA

  • Item # 1LYU2
  • My Part #
  • Mfr. Model # QS-4824P
  • Catalog Page # N/A
  • UNSPSC # 24102004
Steel Shelf, Sand, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Storeroom Shelving Unit Components
• Sand powder-coated finish
Extra tall shelving allows for greater storage space in back room or warehouse areas. Use 2 upright assemblies for starter units and 1 upright assembly for add-on units.
Shelves
22-ga. steel shelves adjust on 2" centers. Available in solid or perforated for airflow or sprinkler code applications.

View More

Technical Specs

  • Shelving Accessory Sub-Category Component
  • Item Shelf
  • Overall Width 47-1/4"
  • Overall Depth 24"
  • Overall Height 1-5/16"
  • Material Steel
  • Gauge 22
  • Color Sand
  • Finish - Shelving and Racks Powder Coated
  • Shelf Capacity 250 lb.
  • Shelf Style Solid
  • For Use With 48" Units
  • Includes Shelf
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.