Skip Content

TP
TENNSCO

Side and Back Rail Kit,48inWx36inDx3inH

  • Item # 19PA20
  • My Part #
  • Mfr. Model # SB-3648
  • Catalog Page # 1316
  • UNSPSC # 24102006
Side and Back Rail Kit,48inWx36inDx3inH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3" side and backstop keeps items from rolling off the workbench. Easy to install with standard tools.

View More

Technical Specs

  • Item Side and Back Rail Kit
  • Width 48"
  • Depth 36"
  • Height 3"
  • Material Steel
  • For Use With Mfr. No. WB-1-3648S, WB-1-3648P, WB-1-3648W, WBA-1-3648S, WBA-1-3648P, WBA-1-3648W
  • Color Gray
  • Finish Powder Coated
  • Assembly Unassembled
  • Includes 48" Back Rail, (2) 36" Side Rails, Hardware
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.