Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TENNSCO

Gray Mobile Service Bench, 1000 lb. Load Capacity, (2) Swivel w/Lock, (2) Rigid Caster Type

  • Item# 1W827
  • Mfr. Model# MB-2-2542
  • Catalog Page# N/A
  • UNSPSC# 24102006

Product Details

1-Drawer, 1-Door
Space below drawer: 14-3/4"W x 23-3/4"D x 20-1/2"H.
Laminated-Top Mobile Service Benches
• Shipped assembled 5" nonmarring PVC casters (2 locking swivel, 2 rigid) Gray powder-coated finish Ball-bearing drawer slides
1/8"-thick hardboard top. 3-sided guard rail. 22- to 24-ga. steel drawers. Doors are reinforced. Lockable doors and drawers include 2 keys each. Drawer load rating: 50 lb. Shelf load rating: 75 lb. Each drawer has adjustable divider with a card holder.

View More

Technical Specs

  • Item Mobile Service Bench
  • Load Capacity 1000 lb.
  • Overall Length 25"
  • Overall Width 42"
  • Overall Height 36-1/4"
  • Number of Doors 1
  • Number of Drawers 1
  • Caster Type (2) Swivel w/Lock, (2) Rigid
  • Material Steel
  • Color Gray
  • Finish Powder Coated
  • Handle Recessed
  • Drawer Load Rating 50 lb.
  • Drawer Height 6-3/4"
  • Drawer Width 13-1/2"
  • Drawer Depth 22-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.