Skip Content

TP
TENNSCO

Gray Wardrobe Locker, (3) Wide, (1) Tier Openings: 3, 45" W X 18" D X 78" H

  • Item # 9WGP5
  • My Part #
  • Mfr. Model # CSL-151872-3 MED GRE
  • Catalog Page # N/A
  • Catalog Group # E2282
  • UNSPSC # 56101520
Wrdrb Lockr,Clearview,3 Wide,1 Tier,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $945.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 214.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clear acrylic door panels offer visibility while being secured in steel channels and riveted to maintain the door's integrity. Strong steel locking bar has spring actuated latches for secure and quiet operation. Recessed handle is designed for vandal resistance.

View More

Technical Specs

  • Item - Wardrobe Lockers Wardrobe Locker
  • Locker Door Type Clearview
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (1) Tier
  • Number of Openings 3
  • Hooks per Opening 3 One Prong
  • Opening Width 12-5/8"
  • Opening Depth 16-7/8"
  • Opening Height 69-7/8"
  • Overall Width 45"
  • Overall Depth 18"
  • Overall Height 78"
  • Color Gray
  • Locker Material Steel
  • Finish Powder Coated
  • Legs Included Yes
  • Locker Handle Type Recessed Lift
  • Locker Lock Type Accommodates Built-In Lock or Padlock
  • Includes I.D. Plate
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locker Color Family Grays
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.