Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TENNSCO

Fire-Resistant Storage Cabinet, Sand, 72" Overall Height, Assembled

  • Item# 1YMC4
  • Mfr. Model# CF7236-TS
  • Catalog Page# N/A
  • Catalog Group# G6562
  • UNSPSC# 30161801
Fire-Resistant Storage Cabinet, Sand, 72" Overall Height, Assembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Storage Cabinets

Product Details

Fire-resistant cabinet features adjustable shelves, reinforced doors, recessed handles, a raised base, and 3-point locking to secure your items.

View More

Technical Specs

  • Item Fire-Resistant Storage Cabinet
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Color Sand
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 20
  • Height of Cabinet 72"
  • Width of Cabinet 36"
  • Depth of Cabinet 19-1/4"
  • Number of Doors 2
  • Number of Shelves 5
  • Number of Drawers 0
  • Material Steel
  • Finish Powder Coated
  • Shelf Capacity 160 lb.
  • Locking Cabinet Yes
  • Locking Points 2 Points
  • Standards UL
  • Includes Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelf, Full Length Piano Hinges
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Casters Included No
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.