Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TENNSCO

File Cabinet, 42 in, 2 Drawer, Grey

  • Item# 9TC56
  • Mfr. Model# L4224L20 LGHT GREY
  • Catalog Page# N/A
  • Catalog Group# F1067
  • UNSPSC# 56101702
File Cabinet,42 in,2 Drawer,Grey close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Laterial File Cabinet
  • Type Solid Drawer Front, Lateral
  • Width 42"
  • Depth 17-15/16"
  • Height 27-9/16"
  • Color Light Grey
  • Construction Steel
  • Finish Powder Coated
  • Number of Drawers or Bins 2
  • Includes Lock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.