Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TENNSCO

Box Locker, (1)Wide, (15)Person

  • Item# 5ZJ60
  • Mfr. Model# BS5-121512-3SND
  • Catalog Page# 1805
  • UNSPSC# 56101520
Box Locker,(1)Wide,(15)Person close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $707.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 153.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features cushioned locking channels and vandal-resistant handles. Door noise is dampened by rubber bumpers. Triple-flange shelf. Flush-mount doors have full-width ventilation louvers. Name tags and plastic shields included.

View More

Technical Specs

  • Item Box Locker
  • Locker Door Type Louvered
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (15) Openings
  • Tier Five
  • Locking System Padlock Hasp
  • Opening Width 9-5/8"
  • Opening Depth 13-7/8"
  • Opening Height 10-5/8"
  • Overall Width 36"
  • Overall Depth 15"
  • Overall Height 66"
  • Color Sand
  • Material Steel
  • Finish Powder Coated
  • Legs 6" Leg Included
  • Handle Type Padlock Hasp
  • Lock Type Accommodates Optional Built-In Cylinder Lock and/or Padlock
  • Includes I.D. Plate
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

BS5-121512-3SND

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.