Skip Content

 
TENNSCO

Boltless Shelving, 1 Shelf

Boltless Shelving, 1 Shelf close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Boltless Shelving 
  • Shelf Style Single Straight 
  • Width 36" 
  • Number of Shelves
  • Material Steel 
  • Beam Capacity 1000 lb. 
  • Includes Decking 
Depth
Please Select
Shelf Capacity
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Depth
Shelf Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
ZVES-3618D SAND
18"
750 lb.

$31.35 / each

Enter location to check availability
Catalog Page #  NA

Price $31.35 / each

Technical Specs

  • Item Boltless Shelving
  • Shelf Style Single Straight
  • Width 36"
  • Depth 18"
  • Number of Shelves 1
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 750 lb.
  • Includes Decking
ZVES-3624D SAND
24"
500 lb.

$36.95 / each

Enter location to check availability
Catalog Page #  NA

Price $36.95 / each

Technical Specs

  • Item Boltless Shelving
  • Shelf Style Single Straight
  • Width 36"
  • Depth 24"
  • Number of Shelves 1
  • Material Steel
  • Beam Capacity 1000 lb.
  • Shelf Capacity 500 lb.
  • Includes Decking
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More