TP
TENNSCO

Add-On Boltless Shelving with Particle Board Decking, 5 Shelves, 61"W x 24-5/8"D x 84"H

  • Item # 44P987
  • My Part #
  • Mfr. Model # ZB7-6024A-5D
  • Catalog Page # N/A
  • UNSPSC # 24102004
Add-On Boltless Shelving with Particle Board Decking, 5 Shelves, 61"W x 24-5/8"D x 84"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $268.83 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 202.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Shelving Type Add-On
  • Item - Boltless Shelving Boltless Shelving
  • Shelving Strength Rating Heavy Duty
  • Overall Width 61"
  • Overall Depth 24-5/8"
  • Overall Height 84"
  • Decking Material Particle Board
  • No. of Shelves 5
  • Shelf Capacity 750 lb.
  • Color Gray
  • Shelf Configuration Single Straight
  • Shelving Post Gauge 16
  • Shelving Frame Material Steel
  • Finish - Shelving and Racks Electro Coat
  • Shelf Adjustments 1-1/2"
  • Includes (2) Posts and (20) Beams
  • Shelving Gauge 11
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.