Skip Content

TP
TENNSCO

96-5/8"W x 48-5/8"D x 60"H Steel Boltless Shelving, Gray; Number of Shelves: 3

  • Item # 36K368
  • My Part #
  • Mfr. Model # ZLE5-9648S-3W
  • Catalog Page # 1483
  • UNSPSC # 24102004
Boltless Shelving Starter,96x48,3 Shelf close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $648.12 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 241.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Boltless Racks
• Shelf levels adjust in 1-1/2" increments
Double rivet connections provide strength and stability and boltless design allows easy installation with just a mallet. No cross bracing is used to provide easy access to all 4 sides of unit.

View More

Technical Specs

  • Item Boltless Shelving
  • Shelf Style Single Straight
  • Width 96-5/8"
  • Depth 48-5/8"
  • Height 60"
  • Number of Shelves 3
  • Beam Capacity 1250 lb.
  • Shelf Capacity 1250 lb.
  • Decking Material Steel Wire
  • Color Gray
  • Finish Electro Coat
  • Shelf Adjustments 1-1/2"
  • Includes (4) Angle Posts and (3) Deck Levels
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.