Skip Content

TP
TENNSCO

96"W x 24"D x 96"H Steel Boltless Shelving, Gray; Number of Shelves: 5

  • Item # 9EZK0
  • My Part #
  • Mfr. Model # RXHS-962496MED GR
  • Catalog Page # 1486
  • UNSPSC # 24102004
High-Capacity Storage Rack,96In Wx96In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,058.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 455.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to assemble with tapered keyhole slots and snap-in rivet design; no additional hardware needed. Shelf supports incorporate double rivet connection to make a rigid shelving framework ideal for high-rise applications or high-density mobile systems. Special v-beam design provides heavy-duty shelf support.

View More

Technical Specs

  • Item Boltless Shelving
  • Shelf Style Single Straight
  • Width 96"
  • Depth 24"
  • Height 96"
  • Number of Shelves 5
  • Material Steel
  • Shelf Capacity 2600 lb.
  • Decking Material Steel
  • Color Gray
  • Finish Baked Enamel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.