Skip Content

ST
TENNSCO

72"W x 36"D x 96"H Steel Bulk Storage Rack, Gray; Number of Shelves: 3

  • Item # 7B149
  • My Part #
  • Mfr. Model # 6940
  • Catalog Page # 1480
  • UNSPSC # 24102004
Rack,Bulk Storage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $342.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 177.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bulk Storage Rack
  • Width 72"
  • Depth 36"
  • Height 96"
  • Load Capacity 1500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 2750 lb.
  • Beam Capacity 2750 lb.
  • Color Gray
  • Material Steel
  • Decking Material Galvanized Wire
  • Finish Powder Coated
  • Adjustable Increments 2"
  • For Use With Tennesco Bulk Storage and Boltless Racks
  • Includes (1) End Frame, (3) Shelves, (3) Galvanized Wire Shelf Decks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.