Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TENNSCO

Steel Shelf, Overall Width: 60", Overall Depth: 12", Overall Height: 2-1/4", Gray

  • Item # 44R132
  • My Part #
  • Mfr. Model # ZBES-6012D
  • Catalog Page # N/A
  • UNSPSC # 24102004
Steel Shelf, Overall Width: 60", Overall Depth: 12", Overall Height: 2-1/4", Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.23 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Particleboard decking features 5/8" industrial grade type 1-M-2 construction. The shelf features double rivet connection, and is center-supported for maximum capacity.

View More

Technical Specs

  • Item - Boltless Shelving Accessories Shelf
  • Overall Depth 12"
  • Overall Width 60"
  • Overall Height 2-1/4"
  • Decking Material Particle Board
  • Color Gray
  • Material Steel
  • No. of Shelves 1
  • Shelf Capacity 750 lb.
  • Finish - Shelving and Racks Electro Coat
  • Shelf Configuration Single Straight
  • Includes (4) Beams
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.