Skip Content

ST
TENNSCO

Shelf, Overall Width: 60", Overall Depth: 48"

  • Item # 4TV23
  • My Part #
  • Mfr. Model # BPB-60-48
  • Catalog Page # 1231
  • UNSPSC # 24102004
Shelf,48" D,60" W,No Decking close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Bulk Rack Accessories Shelf
  • Decking Material None
  • Overall Depth 48"
  • Overall Width 60"
  • Finish - Shelving and Racks Electro Coat
  • Gauge 14
  • Material Steel
  • Shelf Capacity 3800 lb.
  • Standards SCS
  • Color Gray
  • For Use With Bulk Rack
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Includes (2) 60" Beams, (2) 48" Beams, (2) 48" Cross Braces
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.