Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TENNSCO

Add-On Boltless Shelving with Steel Decking, 5 Shelves, 49"W x 24-5/8"D x 84"H

  • Item # 8DTJ5
  • My Part #
  • Mfr. Model # ZT7-4824A-5
  • Catalog Page # N/A
  • UNSPSC # 24102004
Add-On Boltless Shelving with Steel Decking, 5 Shelves, 49"W x 24-5/8"D x 84"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $484.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 215.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Shelving Type Add-On
  • Item - Boltless Shelving Boltless Shelving
  • Shelving Strength Rating Heavy Duty
  • Overall Width 49"
  • Overall Depth 24-5/8"
  • Overall Height 84"
  • Decking Material Steel
  • No. of Shelves 5
  • Shelf Capacity 500 lb.
  • Color Sand
  • Shelf Configuration Single Tilt
  • Shelving Post Gauge 16
  • Shelving Frame Material Steel
  • Finish - Shelving and Racks Powder Coated
  • Shelf Adjustments 1-1/2"
  • Includes (2) Intermediate Posts
  • Shelving Gauge 14
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.