Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TENNSCO

48"W x 18"D x 72"H 16 ga. Steel High Capacity Rack, Gray; Number of Shelves: 5

  • Item# 8PHA5
  • Mfr. Model# RXHS-481872MED GR
  • Catalog Page# 1486
  • UNSPSC# 24102004
48"W x 18"D x 72"H 16 ga. Steel High Capacity Rack, Gray; Number of Shelves: 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $592.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 184.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy to assemble with tapered keyhole slots and snap-in rivet design; no additional hardware needed. Shelf supports incorporate double rivet connection to make a rigid shelving framework ideal for high-rise applications or high-density mobile systems. Special v-beam design provides heavy-duty shelf support.

View More

Technical Specs

  • Item High Capacity Rack
  • Width 48"
  • Depth 18"
  • Height 72"
  • Load Capacity 13,000 lb.
  • Number of Shelves 5
  • Capacity per Shelf 4000 lb.
  • Color Gray
  • Material 16 ga. Steel
  • Finish Baked Enamel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

RXHS-481872MED GR

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.