Skip Content

TP
TENNSCO

Add-On Open Metal Shelving, 36"W x 24"D x 87" Load Cap., 5 Shelves, Gray

  • Item # 8PGR9
  • My Part #
  • Mfr. Model # QO5-3624AB
  • Catalog Page # 1242
  • UNSPSC # 24102004
Metal Shelving,Open,Add-On,87" H,5 Shelf close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $183.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 81.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Affordable and versatile system of open and closed units can be easily incorporated into your office, warehouse, or factory. Shelves have a welded box formed construction at front and rear, lapped and welded corners, and sides with triple bend construction. Perforated shelves help meet fire codes when storing flammables by allowing water from overhead sprinklers to reach all levels of the unit.

View More

Technical Specs

  • Item - Shelving Metal Shelving
  • Shelving Type Add-On
  • Shelving Style Open
  • Shelving Strength Rating Commercial
  • Shelving Gauge 22
  • Overall Width 36"
  • Overall Depth 24"
  • Overall Height 87"
  • Shelving Frame Material Steel
  • Shelving Material Steel
  • No. of Shelves 5
  • Shelf Capacity 700 lb.
  • Color Gray
  • Assembled/Unassembled Unassembled
  • Shelving Post Gauge 14
  • Shelf Adjustments 1"
  • Finish - Shelving and Racks Powder Coated
  • Standards SCS
  • Includes (5) Adjustable Shelves, (1) Offset Angle Post, (1) Beaded T-Post (1) End Panels, (1) Back Panel, (20) Shelf Chips
  • Shelf Style Solid
  • Number of Drawers 0
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is SCS Indoor Advantage Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.