DV
TENNANT

Walk Behind Floor Scrubber, Micro, 350 rpm Brush Speed, Disc Deck Style, 0.33 HP

  • Item # 54DC45
  • My Part #
  • Mfr. Model # 1231845
  • Catalog Page # 1578
  • UNSPSC # 47121605
Walk Behind Floor Scrubber, Micro, 350 rpm Brush Speed, Disc Deck Style, 0.33 HP close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The i-mopXL Scrubber is simple to operate and is ideal for working in tight spaces and underneath obstacles with intuitive controls and a 360° handle. Features a powerful motor twice the speed of most scrubbers and cleans and dries 1,000 sq.-ft. of obstructed space in less than 5 minutes. Scrubber is light enough to carry easily and features a foldable scrub deck and transport wheels.

View More

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Style Micro
  • Deck Style Disc
  • Cleaning Path 18 in
  • Power Source (2) 25.2V, 8.8Ah Lithium Ion Batteries
  • Vacuum Motor 0.33 HP
  • Solution Tank Capacity 1 gal.
  • Recovery Tank Capacity 2 gal
  • Brush Motor 0.63 HP
  • Brush Speed 350 rpm
  • Sound Level 70dB
  • Max. Brush Pressure 48.5 lb.
  • Max. Productivity 18,906 sq ft/hr
  • Features Dual Counter Rotating Brushes, Brush Design to Constantly Push Solution Towards, Intuitive Controls, Easy Swivel Operation, Detachable Clean and Recovery Water Tanks, Rechargeable Modular Battery Packs, Low Profile and Folding Design
  • Includes Squeegee Assembly, (2) Blue Brushes, Splash Guard, Charger Power Cord, Battery Charger, Filter, (2) Lithium-Ion Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products