Skip Content

TP
TENNANT

Walk Behind Floor Scrubber,Cylindrical

  • Item # 4VDT2
  • My Part #
  • Mfr. Model # MV-5700-0004
  • Catalog Page # 1580
  • UNSPSC # 47121605
Walk Behind Floor Scrubber,Cylindrical close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31,372.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1245.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The NOBLESĀ® walk-behind floor scrubber features large front wheels for maneuverability in tight spaces and parabolic squeegees for excellent water recovery. Can cover over 80,000-sq. ft. on a single charge; over 4-hr. continuous run time. Cylindrical deck delivers up to 90 lb. of scrubbing pressure. Dual vacuum fan increases vacuum lift by 30% to pick up most tough soils. Note: Compatible with multipurpose cleaner, No. 4VDT3, and heavy-duty cleaner, No. 4VDT4, both sold separately.

View More

Technical Specs

  • Item Walk Behind Floor Scrubber
  • Deck Style Cylindrical
  • Cleaning Path 32"
  • Power Source 235Ah Battery
  • Vacuum Motor 3 Stage 0.8 HP
  • Solution Tank Capacity 30 gal.
  • Recovery Tank Capacity 40 gal.
  • Brush Motor 0.6 HP
  • Brush Speed 750 rpm
  • Sound Level 75dB
  • Recommended Cleaning Chemicals Mfr. No. 1017015 and 1017022
  • Features Large Front Wheels For Maneuverability In Tight Spaces and Parabolic Squeegees For Excellent Water Recovery
  • Includes Side and Rear Squeegees, Batteries, Charger and Fast System
  • For Use With Muti Purpose Chemical 4VDT3 or Heavy Duty Chemical 4VDT4
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
  • Green Certification or Other Recognition Green Seal Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.