Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TENNANT

Wide Area Vacuum, 30in.

  • Item# 15A757
  • Mfr. Model# 1068029
  • Catalog Page# 1419
  • UNSPSC# 47121602
Wide Area Vacuum,30in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,619.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features 99% filtration efficiency at 0.3 microns. Includes 75-ft. power cord.

View More

Technical Specs

  • Item Wide Area Vacuum
  • Cleaning Path 30"
  • HP 1 HP
  • Amps 12.6
  • Air Flow 226 cfm
  • Power Cord Length 75 ft.
  • Vacuum Bag Type Bagged
  • Brush Speed 1800 rpm
  • Height 39-3/4"
  • Width 30-1/2"
  • Length 36"
  • Net Weight 95 lb.
  • Voltage 120
  • Water Lift 71"
  • Sound Level dBA 70 dBA
  • Handle Ergonomic
  • Height Adjustment No
  • Vacuum Capacity 19-1/2 gal.
  • Filter Type HEPA
  • Attachments Not Included
  • Includes (1) Cloth Bag, (2) Disposable Paper Bags
  • Standards CRI, UL
  • Vacuum Filter Foam
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.