Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TENNANT

Upright Vacuum, 14 In, 120 cfm, 10A, 120V

  • Item# 15A756
  • Mfr. Model# 1068027
  • Catalog Page# 1687
  • UNSPSC# 47121602
Upright Vacuum,14 In,120 cfm,10A,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $974.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 27.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Includes standard HEPA 3-stage filtration for improved indoor air quality. Versatile vac cleans multiple surfaces with the flip of a switch. Comes with onboard tools. LEED qualifying.

View More

Technical Specs

  • Item Dual Motor Upright Vacuum
  • Amps 10
  • Cleaning Path 14"
  • Filter Type HEPA
  • Bag Type Paper
  • Power Cord Length 50 ft.
  • Voltage 120
  • Net Weight 24 lb.
  • Air Flow 120 cfm
  • Height Adjustment Automatic
  • Light No
  • Height 44"
  • Width 14-3/4"
  • Length 12-1/2"
  • Plug 3-Wire
  • Handle Ergonomic
  • Furniture Guard No
  • Capacity 3.8 qt.
  • Includes Comes Standard With 3-stage HEPA Filtration, Easy Access Crevice Tool And Dusting Brush, 4:1 Stretch Hose, Telescopic Aluminum Wand, Spare Belt And Bag And 50 ftSafety-yellow Power Cord
  • Standards CRI, ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.