WV
TENNANT

Orbital Floor Scrubber, Single Speed, 20" Machine Size, 1740 rpm Brush Speed, 120VAC @ 9A, 60 Hz

  • Item # 21ML52
  • My Part #
  • Mfr. Model # 1071994
  • Catalog Page # 1579
  • UNSPSC # 47121603
Orbital Floor Scrubber, Single Speed, 20" Machine Size, 1740 rpm Brush Speed, 120VAC @ 9A, 60 Hz close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Floor Polishers


$3,397.00 / each

Web Price $3,397.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 242.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

Multipurpose floor machine cleans, strips, and polishes hard floors, and cleans carpeted floors. Durable, corrosionproof polyethylene construction. Features twist-grip operation with safety lock. Include pad driver.

View More

Technical Specs

  • Item Orbital Floor Scrubber
  • Speed Single
  • Machine Size 20"
  • Motor 1.5 HP
  • Power Source 120VAC @ 9A, 60 Hz
  • Brush Speed 1740 rpm
  • Cord Length 50 ft. ft.
  • Sound Level 70 dBA
  • Construction One Piece Chrome, HD Steel Handle with Safety Interlock and Industrial Powder Coated Steel Body
  • Includes Backer Pad with Surface Prep Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms