Skip Content

TP
NOBLES

Hard Floor Cleaner,Midsize,Disc,4-1/2 in

  • Item # 19YA01
  • My Part #
  • Mfr. Model # 9011459
  • Catalog Page # 1577
  • UNSPSC # 47121605
Hard Floor Cleaner,Midsize,Disc,4-1/2 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,638.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 205.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged cleaner delivers exceptional results on tile, grout, and other hard surfaces. Ease of operation allows you to spend more time cleaning than setting up, tearing down, and moving between jobs. Includes hard surface turbo tool, 25-ft. vacuum and solution hoses, and hospital-grade safety yellow electrical cords.

View More

Technical Specs

  • Item Hard Floor Cleaner
  • Style Midsize
  • Deck Style Disc
  • Cleaning Path 4-1/2"
  • Power Source Electric
  • Vacuum Motor 0.6 HP
  • Solution Tank Capacity 15 gal.
  • Recovery Tank Capacity 13.5 gal.
  • Brush Speed 1400 rpm
  • Sound Level 75dB
  • Cord Length 40 ft.
  • Max. Productivity 800 to 1000 sq. ft./hr.
  • Features 15 gal. Capacity, Variable 400 to 1200 psi
  • Includes Hard Surface Turbo Tool, 25 ft. (8m) Vacuum and Solution Hoses.2 to 40 ft. (12-1/2m) Hospital Grade Safety Yellow Electrical Cords
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.