Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TENNANT

Non-Solvent Degreaser, 2.50 gal. Jug

  • Item# 6EPA0
  • Mfr. Model# 9006776
  • Catalog Page# N/A
  • UNSPSC# 47131821
Non-Solvent Degreaser, 2.50 gal. Jug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $139.20 / pkg. of 2
Get This Price

$111.36

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 48.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Formula is designed for use in walk-behind and auto scrubbers, but is gentle enough that it won't harm machine components. Works great for mark removal, in heavy manufacturing and industrial environments, and in areas with metal shavings. 8 to 9 pH.

View More

Technical Specs

  • Item Degreaser
  • Degreaser Application Facility Maintenance
  • Degreaser Container Type Jug
  • Degreaser Container Size 2.50 gal.
  • Degreaser Solvent Base Non-Solvent
  • Degreaser NSF Rating Not Rated
  • Degreaser VOC Range 10% to 50% / 10 to 500 g/L
  • Degreaser Item Degreaser
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1 to 4 oz./gal. of Water
  • Fragrance Unscented
  • Contains High Alkaline Low Foam
  • Flash Point Greater Than 200 Degrees F
  • Standards NSF
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.