Navigation Menu New

Access My Account, Order History, Lists and more here.

29UR38 9002621 UNSPSC # 31201615

Clear Urethane Activator and Finish Kit, Satin Finish, 500 sq ft/gal Coverage, Size: 5.5 gal

  • Item # 29UR38
  • Mfr. Model # 9002621
  • UNSPSC # 31201615
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Clear Urethane Activator and Finish Kit, Satin Finish, 500 sq ft/gal Coverage, Size: 5.5 gal

  • Item # 29UR38
  • Mfr. Model # 9002621
  • UNSPSC # 31201615
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Urethane Activator and Finish Kit
  • Base Type Urethane
  • Resin Type Urethane
  • Color Family Clears
  • Color Clear
  • Finish Satin
  • Size 5.5 gal
  • VOC Content 7g/L
  • Coverage 500 sq ft/gal
  • Exposure Conditions Interior
  • Dry Time 12 to 24 hr
  • Cure Time 12 to 24 hr
  • Application Temperature 65 Degrees to 90 Degrees F
  • Application Method Roller
  • For Use With Easy Prep System and Eco-MPE Epoxy as Primer
  • Includes Filler, Hardener, Resin
  • Green Environmental Attribute Meets SCAQMD Requirements

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top