Skip Content


Clear Epoxy Activator and Finish Kit, Gloss Finish, 200 sq. ft./gal. Coverage, Size: 3 gal.

  • Item # 29UR39
  • My Part #
  • Mfr. Model # 370503
  • Catalog Page # N/A
  • UNSPSC # 31201615
Epoxy Coating,Multi Purpose,Gloss close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $371.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Epoxy Activator and Finish Kit
  • Base Type Epoxy
  • Resin Type Epoxy
  • Color Family Clears
  • Color Clear
  • Finish Gloss
  • Size 3 gal.
  • VOC Content 5g/L
  • Coverage 200 sq. ft./gal.
  • Exposure Conditions Interior
  • Dry Time 12 to 24 hr.
  • Dry Time Recoat 12 hr.
  • Cure Time 12 to 24 hr.
  • Application Temperature 65 Degrees to 90 Degrees F
  • Application Method Roll, Squeegee
  • For Use With Easy Prep System and Other Tennant Topcoat Products
  • Includes Resin, Hardener
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is VOC Levels Meet SCAQMD Requirements.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.