Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TEMPTRAK

Two Input Temperature Transmitter, WiFi

  • Item# 21YU87
  • Mfr. Model# 11078
  • Catalog Page# N/A
  • UNSPSC# 43223206
Two Input Temperature Transmitter,WiFi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

The TempTrak™ system wirelessly transmits real-time data to an on-site or remote computer and provides instantaneous alerts and reports for trend analysis, historical data files, and documentation of corrective actions. Customizable and scalable, TempTrak can fit any size facility, including those with various departments like hospitals, universities, casinos, stadiums, and manufacturers. Designed to work independently or with a Building Automation System via BacNet Protocol. The TempTrak Wi-Fi transmitter is a high-speed wireless module with PEAPv0 enterprise security capable of collecting, storing, and transmitting data.

Note: Prior to purchasing a system, call 1-800-GRAINGER or your local branch for assistance with hardware and software product selections including hosting and BacNet options. Installation, training, and software support services are required and quoted on a per system basis.

View More

Technical Specs

  • Item Two Input Temperature Transmitter
  • Communication Method WiFi 802.11 B/G/N
  • Temp. Range (F) -328 to 572 Degrees
  • Temp. Range (C) -200 to 300 Degrees
  • Accuracy +/-1 Degrees F ( +/-0.5 Degrees C)
  • Power Source AA Lithium Battery
  • Battery Life 3 yr.
  • Features Enterprise Security PEAPv0 with EAP-MSCHAPv2 (PEAP)
  • Height 4.25"
  • Width 2.5"
  • Depth 1.125"
  • Wireless Range 2 Mile
  • For Use With TempTrak Wireless Monitoring System
  • Includes (2) Air Probes and Batteries
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.