Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
TEMPIL

Weldable Primer,Aluminized Aerosol

  • Item # 31MF04
  • My Part #
  • Mfr. Model # 24104
  • Catalog Page # 2425
  • UNSPSC # 23171511
Weldable Primer,Aluminized Aerosol close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.50 / each

Shipping: pkg of 12

Pickup: pkg of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Helps eliminate the need to clean metal surfaces before welding. Corrosion and rustproof primer can be applied to a wide range of metals and can be used for extended periods of outside steel storage. Ability to strike welding arc without removal and can withstand temperatures up to 800°F. Dry time is 6 hr.

View More

Technical Specs

  • Item Aerosol Weldable Primer
  • Type Bloxide - Aluminized Aerosol
  • Characteristics Rust-Preventative, Unique Formula That Can Be Applied to Wide Range of Metals Preventing The Formation of Rust and Corrosion During Extended Periods of Storage, Eliminates The Need to Clean Metal Surfaces Before Welding Due to Its Enhanced Corrosion Preventative Features, Improves Weld Quality After Application, Resulting In X-Ray Quality Welds, Temperature Resistant to 800 Degrees F (427 Degrees C)
  • Application Spray Primer On Surface Prior to Storage, Due to Its Unique Formula Which Provides An Aluminized Finish, Bloxide Eliminates The Need to Clean Metal Surfaces Before Welding and Provides The Ability to Strike Welding Arc Without Removal
  • Function Primer for Paints and Coatings, Ideal for Extended Periods of Outside Steel Storage Including Marine and Offshore Metal Fabrication
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.