Skip Content

TP
TEMPIL

Temperature Indicator Stick, 650°F Temp. Range, 3/8" Tip Size

  • Item # 39DM65
  • My Part #
  • Mfr. Model # 28048
  • Catalog Page # 2426
  • Catalog Group # J4714
  • UNSPSC # 23171523
Temperature Indicator Stick,650 deg. F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.65 / each

Shipping: pkg of 10

Pickup: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Temperature indicator marks surfaces with a chalky and dull marking that changes to see-through and glossy at the rated temperature. Accurate to within 1% of reading. Can be used in in annealing, forging, welding, bonding, forming, and similar applications.

View More

Technical Specs

  • Item Temperature Indicator Stick
  • Temp. Range 650 Degrees F
  • Tip Size 3/8"
  • Tip Style Flat
  • Features When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
  • Standards Meets AWS.D1.1, ASME Code Sec. I, III and VIII, ANSI/ASME Code B31.1 and B31.3
  • Includes Slip-Resistant Aluminum Holder with Clip for Easy Storage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.