ST
TEMPCO

Thermocouple Extension Wire, 20 AWG, PVC, JX, 100 ft., Black

  • Item # 3AGF5
  • My Part #
  • Mfr. Model # TCWR-1017
  • Catalog Page # N/A
  • UNSPSC # 41112206
Thermocouple Extension Wire,  20 AWG,  PVC,  JX,  100 ft.,  Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire and Cable~Thermocouple Wire


$90.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.

Thermocouple wire and cable are types of flexible, insulated wire that sense the temperature of an object and feed that information to a temperature control device or to a temperature measuring or monitoring device. They can also be used to create the sensing point (or probe) in a thermocouple. They are commonly used to maintain or monitor a component's temperature in industrial processes where high heat is present, such as kilns, gas turbine exhaust, or diesel engines. They are also used in safety devices, such as flame sensors in gas-powered appliances.

View More

Technical Specs

  • Item Thermocouple Extension Wire
  • Number of Conductors 2
  • Wire Size 20 AWG
  • Insulation Material PVC
  • Trade Designation JX
  • Jacket Color Black
  • Conductor Design Stranded
  • Length 100 ft.
  • Temp. Rating 221 Degrees F
  • Color Code White Positive/Red Negative
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products