Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TEMPCO

Temperature Controller, 1/8 DIN Size, 90 to 250VAC Input Voltage, Switch Function: SPDT, SPST NO

  • Item# 3FXL1
  • Mfr. Model# TEC34034
  • Catalog Page# 241
  • UNSPSC# 39121549
Temperature Controller, 1/8 DIN Size, 90 to 250VAC Input Voltage, Switch Function: SPDT, SPST NO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $217.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for industrial and commercial heating and cooling applications, this microcontroller-based control features autotuning fuzzy logic PID. It has a NEMA 4X front.

View More

Technical Specs

  • Item Temperature Controller
  • Digital/Analog Digital
  • Sensor Type Universal Programmable
  • DIN Size 1/8
  • Input Voltage 90 to 250VAC
  • Switch Function SPDT, SPST NO
  • Output (1) 2A Relay
  • Temp. Range Based on Input
  • Control Mode PID
  • Length 3.75"
  • Width 1.87"
  • Depth 3.12"
  • Description/Special Features Dual Red LED Digital Display
  • Alarms (1) Relay-2A
  • Power Consumption 12VA
  • Standards UL,CSA,CE
  • Series TEC-8100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.