Skip Content

C3
TEMPCO

Screw Plug Immersion Heater,94 sq. in.

  • Item # 2VYR7
  • My Part #
  • Mfr. Model # TSP02228
  • Catalog Page # 3125
  • UNSPSC # 40101815
Screw Plug Immersion Heater,94 sq. in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $206.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Tempco screw plug heater is installed into a container or tank to heat liquids through immersion. Screw plug immersion heating offers several benefits over other heating methods including energy efficiency—transferring heat very quickly raises the temperature of the liquid and much less energy is required. The plug is also extremely versatile and can be easily detached and used to heat different types of liquids in separate containers. This heater also provides a long lifespan, is emission-free, and low maintenance. Using a screw plug heater also provides safety benefits since it is contained within a tank and can help limit risks of employee injury in case of a fire.

View More

Technical Specs

  • Item Screw Plug Immersion Heater
  • Watts 1000
  • Sheath Material 304 SS
  • Screw Plug Material Stainless Steel
  • Watt Density 94 sq. in.
  • Heater Voltage 120VAC
  • Phase 1
  • Overall Length 11-7/16"
  • Control Range 60 Degrees to 250 Degrees F
  • NPT 1"
  • Enclosure Type NEMA 1
  • Min. Immersion Depth 6-3/8"
  • Includes Thermostat
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.