Skip Content
TP
TEMPCO

Panel Radiant Heater,24 In. L,6 In. W

  • Item # 6THV1
  • My Part #
  • Mfr. Model # RPB21151
  • Catalog Page # N/A
  • UNSPSC # 40101821
Panel Radiant Heater,24 In. L,6 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $384.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Infrared Panel Heaters

• Aluminized steel frame with stainless steel power screw terminals and ceramic bushings Mount in any direction Standard mounting studs and electrical junction box
For food warming, heat setting, drying, curing, solvent removal, thermo- or plastic forming, laminating, and silkscreen applications. Woven silica, high-temperature black quartz composite face is transparent to radiant energy and has high-temperature black coating for high emissivity. Max. face temp.: 1600ºF.

View More

Technical Specs

  • Item Infrared Panel Heater
  • Indoor/Outdoor Indoor
  • Face Temperature 1600 Degrees F
  • Heater Voltage 240/480VAC
  • Number of Elements 2
  • Housing Material Aluminized Steel
  • kW 2.16
  • Watts 2160
  • Amps 9.0/4.5
  • Phase 1
  • Length 24"
  • Width 6"
  • Height 3"
  • Terminal Housing Electrical Box
  • Mounting Type Mounting Studs
  • Includes Thermocouple Port In Back, Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.