Skip Content

C3
TEMPCO

Mica Insulated Strip Heater, 900°F, 240VAC, Watts 75, 30W/sq. in., Overall Length 4"

  • Item # 2PCD8
  • My Part #
  • Mfr. Model # MSH02259
  • Catalog Page # N/A
  • UNSPSC # 40101821
Mica Ins. Strip Heater,240V,4" L,900F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mica Insulated Channel Strip Heaters

• 9/32"W x 3/8"L slotted holes 10-32 screw terminals, tandem at 1 end
Nickel-chrome winding provides even heat transfer across strip. Sheath temp.: 900°F max. Aluminized steel sheath and stainless steel screws are corrosion resistant.
UL Recognized, CSA and RoHS Compliant.

View More

Technical Specs

  • Item Mica Insulated Strip Heater
  • Heater Voltage 240VAC
  • Overall Length 4"
  • Mounting Dimension 3-3/8"
  • Element Width 1-1/2"
  • Watts 75
  • Watt Density 30W/sq. in.
  • Terminals Tandem at One End
  • Sheath Material Rust Resistant Coated Steel
  • Phase 1
  • Max. Sheath Temp. 900 Degrees F
  • Slotted Hole Length 9/32"
  • Slotted Hole Width 3/8"
  • Screw Size 10-32
  • Standards UL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.