Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TEMPCO

Precision Tank Heater, 16 sq. in.

  • Item# 6THU4
  • Mfr. Model# TAT40007
  • Catalog Page# 3806
  • UNSPSC# 40101815
Precision Tank Heater,16 sq. in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $578.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the TEMPCO® sanitizing sink/tank immersion heater for a variety of water heating applications. Includes adjustable stainless steel mounting bracket and 6-ft. cord set with polarized plug.

View More

Technical Specs

  • Item Sanitizing Sink/Tank Immersion Heater
  • Watts 1500
  • Sheath Material 316 SS
  • Watt Density 16 sq. in.
  • Voltage 120
  • Phase 1
  • Overall Length 32-1/2"
  • Control Range 60 Degrees to 250 Degrees F
  • Enclosure Type NEMA 1
  • Min. Immersion Depth 26"
  • For Use With Sterilization of Water Tanks In Restaurants, Taverns and Laboratories
  • Includes 72" Cord with Polarized Plug
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.