Skip Content

TP
TEMPCO

Finned Strip Heater, Parallel, 1200°F, 120VAC, Watts 1450, Overall Length 23-3/4"

  • Item # 2XEA3
  • My Part #
  • Mfr. Model # CSF00511
  • Catalog Page # N/A
  • UNSPSC # 40101821
Heater,120V,23-3/4 In. L,1200 Deg F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel Finned Strip Heaters

• 1-1/2"W element 5/16"W x 1/2"L slotted holes 10-32 screw terminals 1-3/8"H x 2"W across fins
Seamless 304 stainless steel tube provides the best combination of physical strength and resistance to high temps. and chemical corrosion. Sheath temp.: 1200°F max. Fins are nickel-plated steel.
UL Recognized.

View More

Technical Specs

  • Item Finned Strip Heater
  • Heater Voltage 120VAC
  • Overall Length 23-3/4"
  • Mounting Dimension 22-3/4"
  • Watts 1450
  • Watt Density 21W/sq. in.
  • Terminals Parallel
  • Element Width 1-1/2"
  • Sheath Material Seamless 304 Stainless Steel
  • Material Nickel Plated Steel
  • Phase 1
  • H x W Across Fins 1-3/8 x 2"
  • Max. Sheath Temp. 1200 Degrees F
  • Mounting Type Surface Mount
  • Slotted Hole Length 1/2"
  • Slotted Hole Width 5/16"
  • Screw Size 10-32
  • Standards UL Recognized
  • Includes Mounting Tabs
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.