C3
TEMPCO

Extension Lead, Silver, Thermocouple Type: K, Plug or Connector Type: Standard

  • Item # 3FXT4
  • My Part #
  • Mfr. Model # ECA00076
  • Catalog Page # N/A
  • UNSPSC # 41112206
Extension Lead, Silver, Thermocouple Type:  K, Plug or Connector Type: Standard close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Temperature Controls~Thermocouple Adapters and Connectors


$73.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Senses temperature of an object and feeds that information to a temperature control device that regulates power to the heating source or to a measuring instrument or temperature monitoring device.

View More

Technical Specs

  • Item Extension Lead
  • Thermocouple Type K
  • Plug or Connector Type Standard
  • Length 10 ft.
  • Color Silver
  • Connector Type BX Armor Over Glass Filled Nylon
  • Material Glass Filled Nylon
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms