Skip Content

 
TEMPCO

Band Heater, 240 Volt

Band Heater, 240 Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Voltage 240 
  • Item Band Heater 
Watts
Please Select
Material
Please Select
Max. Temp.
Please Select
Terminals
Please Select
Termination
Please Select
Width
Please Select
Inside Dia.
Please Select

Your Filters:

Clear All
SG_Brand
  • TEMPCO 
Select items to compare View Compare
66 Products
Compare /
Item #
Mfr.
Model #
Watts
Material
Max. Temp.
Terminals
Termination
Width
Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
NHL00101
100
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
1"
1"

$32.75 / each

Enter location to check availability
Catalog Page #  3804 

Price $32.75 / each

Technical Specs

  • Voltage 240
  • Watts 100
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 1"
  • Inside Dia. 1"
  • Item Band Heater
NHW00101
100
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
1"
1"

$35.75 / each

Enter location to check availability
Catalog Page #  3804 

Price $35.75 / each

Technical Specs

  • Voltage 240
  • Watts 100
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1"
  • Inside Dia. 1"
  • Item Band Heater
BCH06429
1000
Ceramic Insulated Fiber
1400 Degrees F
Opposite Side
10 to 32 Screw Terminal
2"
5"

$79.85 / each

Enter location to check availability
Catalog Page #  NA

Price $79.85 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Material Ceramic Insulated Fiber
  • Max. Temp. 1400 Degrees F
  • Terminals Opposite Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 5"
  • Item Band Heater
BCH00018
1000
Ceramic Insulated Fiber
1400 Degrees F
Opposite Side
10 to 32 Screw Terminal
6"
2-3/8"

$151.00 / each

Enter location to check availability
Catalog Page #  3804 

Price $151.00 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Material Ceramic Insulated Fiber
  • Max. Temp. 1400 Degrees F
  • Terminals Opposite Side
  • Termination 10 to 32 Screw Terminal
  • Width 6"
  • Inside Dia. 2-3/8"
  • Item Band Heater
MBH20549
1000
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
7"

$77.80 / each

Enter location to check availability
Catalog Page #  3804 

Price $77.80 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 7"
  • Item Band Heater
MBH20541
1000
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2-1/2"
4-1/2"

$69.05 / each

Enter location to check availability
Catalog Page #  NA

Price $69.05 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2-1/2"
  • Inside Dia. 4-1/2"
  • Item Band Heater
MXH01931
1100
Aluminum Extrusion
650 Degrees F
Terminal Box
36" Lead Wire with 34" Galvanized Armor Cable
1-1/2"
6"

$181.00 / each

Enter location to check availability
Catalog Page #  3804 

Price $181.00 / each

Technical Specs

  • Voltage 240
  • Watts 1100
  • Material Aluminum Extrusion
  • Max. Temp. 650 Degrees F
  • Terminals Terminal Box
  • Termination 36" Lead Wire with 34" Galvanized Armor Cable
  • Width 1-1/2"
  • Inside Dia. 6"
  • Item Band Heater
BCH06431
1100
Ceramic Insulated Fiber
1400 Degrees F
Opposite Side
10 to 32 Screw Terminal
2"
6-1/2"

$90.70 / each

Enter location to check availability
Catalog Page #  3804 

Price $90.70 / each

Technical Specs

  • Voltage 240
  • Watts 1100
  • Material Ceramic Insulated Fiber
  • Max. Temp. 1400 Degrees F
  • Terminals Opposite Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 6-1/2"
  • Item Band Heater
BCH06427
1200
Ceramic Insulated Fiber
1400 Degrees F
Opposite Side
10 to 32 Screw Terminal
4"
4"

$118.10 / each

Enter location to check availability
Catalog Page #  NA

Price $118.10 / each

Technical Specs

  • Voltage 240
  • Watts 1200
  • Material Ceramic Insulated Fiber
  • Max. Temp. 1400 Degrees F
  • Terminals Opposite Side
  • Termination 10 to 32 Screw Terminal
  • Width 4"
  • Inside Dia. 4"
  • Item Band Heater
MBH20547
1200
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2"
6"

$81.50 / each

Enter location to check availability
Catalog Page #  3804 

Price $81.50 / each

Technical Specs

  • Voltage 240
  • Watts 1200
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 6"
  • Item Band Heater
MBH20539
1250
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
4"
4"

$78.25 / each

Enter location to check availability
Catalog Page #  3804 

Price $78.25 / each

Technical Specs

  • Voltage 240
  • Watts 1250
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 4"
  • Inside Dia. 4"
  • Item Band Heater
MXH01932
1300
Aluminum Extrusion
650 Degrees F
Terminal Box
36" Lead Wire with 34" Galvanized Armor Cable
1-1/2"
7"

$231.25 / each

Enter location to check availability
Catalog Page #  NA

Price $231.25 / each

Technical Specs

  • Voltage 240
  • Watts 1300
  • Material Aluminum Extrusion
  • Max. Temp. 650 Degrees F
  • Terminals Terminal Box
  • Termination 36" Lead Wire with 34" Galvanized Armor Cable
  • Width 1-1/2"
  • Inside Dia. 7"
  • Item Band Heater
MBH20557
1300
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
10"

$91.50 / each

Enter location to check availability
Catalog Page #  3804 

Price $91.50 / each

Technical Specs

  • Voltage 240
  • Watts 1300
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 10"
  • Item Band Heater
MXH01933
1475
Aluminum Extrusion
650 Degrees F
Terminal Box
36" Lead Wire with 34" Galvanized Armor Cable
1-1/2"
8"

$193.50 / each

Enter location to check availability
Catalog Page #  NA

Price $193.50 / each

Technical Specs

  • Voltage 240
  • Watts 1475
  • Material Aluminum Extrusion
  • Max. Temp. 650 Degrees F
  • Terminals Terminal Box
  • Termination 36" Lead Wire with 34" Galvanized Armor Cable
  • Width 1-1/2"
  • Inside Dia. 8"
  • Item Band Heater
NHL00113
150
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
1"
1-1/2"

$29.95 / each

Enter location to check availability
Catalog Page #  3804 

Price $29.95 / each

Technical Specs

  • Voltage 240
  • Watts 150
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 1"
  • Inside Dia. 1-1/2"
  • Item Band Heater
NHL00103
150
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
1-1/2"
1"

$30.95 / each

Enter location to check availability
Catalog Page #  3804 

Price $30.95 / each

Technical Specs

  • Voltage 240
  • Watts 150
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 1-1/2"
  • Inside Dia. 1"
  • Item Band Heater
NHW00113
150
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
1"
1-1/2"

$33.75 / each

Enter location to check availability
Catalog Page #  3804 

Price $33.75 / each

Technical Specs

  • Voltage 240
  • Watts 150
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1"
  • Inside Dia. 1-1/2"
  • Item Band Heater
NHW00103
150
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
1-1/2"
1"

$35.25 / each

Enter location to check availability
Catalog Page #  NA

Price $35.25 / each

Technical Specs

  • Voltage 240
  • Watts 150
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1-1/2"
  • Inside Dia. 1"
  • Item Band Heater
BCH00026
1500
Ceramic Insulated Fiber
1400 Degrees F
Opposite Side
10 to 32 Screw Terminal
6"
3"

$88.60 / each

Enter location to check availability
Catalog Page #  NA

Price $88.60 / each

Technical Specs

  • Voltage 240
  • Watts 1500
  • Material Ceramic Insulated Fiber
  • Max. Temp. 1400 Degrees F
  • Terminals Opposite Side
  • Termination 10 to 32 Screw Terminal
  • Width 6"
  • Inside Dia. 3"
  • Item Band Heater
MBH20551
1500
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2"
7-1/2"

$75.20 / each

Enter location to check availability
Catalog Page #  3804 

Price $75.20 / each

Technical Specs

  • Voltage 240
  • Watts 1500
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 7-1/2"
  • Item Band Heater
MBH20554
1500
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2"
8"

$105.95 / each

Enter location to check availability
Catalog Page #  NA

Price $105.95 / each

Technical Specs

  • Voltage 240
  • Watts 1500
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 8"
  • Item Band Heater
BCH06433
1550
Ceramic Insulated Fiber
1400 Degrees F
Opposite Side
10 to 32 Screw Terminal
2"
8-1/2"

$116.20 / each

Enter location to check availability
Catalog Page #  3804 

Price $116.20 / each

Technical Specs

  • Voltage 240
  • Watts 1550
  • Material Ceramic Insulated Fiber
  • Max. Temp. 1400 Degrees F
  • Terminals Opposite Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 8-1/2"
  • Item Band Heater
BCH06428
1650
Ceramic Insulated Fiber
1400 Degrees F
Opposite Side
10 to 32 Screw Terminal
4"
4-1/2"

$120.25 / each

Enter location to check availability
Catalog Page #  NA

Price $120.25 / each

Technical Specs

  • Voltage 240
  • Watts 1650
  • Material Ceramic Insulated Fiber
  • Max. Temp. 1400 Degrees F
  • Terminals Opposite Side
  • Termination 10 to 32 Screw Terminal
  • Width 4"
  • Inside Dia. 4-1/2"
  • Item Band Heater
MXH01934
1675
Aluminum Extrusion
650 Degrees F
Terminal Box
36" Lead Wire with 34" Galvanized Armor Cable
1-1/2"
9"

$221.50 / each

Enter location to check availability
Catalog Page #  NA

Price $221.50 / each

Technical Specs

  • Voltage 240
  • Watts 1675
  • Material Aluminum Extrusion
  • Max. Temp. 650 Degrees F
  • Terminals Terminal Box
  • Termination 36" Lead Wire with 34" Galvanized Armor Cable
  • Width 1-1/2"
  • Inside Dia. 9"
  • Item Band Heater
MBH20556
1800
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
9"

$86.35 / each

Enter location to check availability
Catalog Page #  NA

Price $86.35 / each

Technical Specs

  • Voltage 240
  • Watts 1800
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 9"
  • Item Band Heater
MXH01935
1850
Aluminum Extrusion
650 Degrees F
Terminal Box
36" Lead Wire with 34" Galvanized Armor Cable
1-1/2"
10"

$255.75 / each

Enter location to check availability
Catalog Page #  NA

Price $255.75 / each

Technical Specs

  • Voltage 240
  • Watts 1850
  • Material Aluminum Extrusion
  • Max. Temp. 650 Degrees F
  • Terminals Terminal Box
  • Termination 36" Lead Wire with 34" Galvanized Armor Cable
  • Width 1-1/2"
  • Inside Dia. 10"
  • Item Band Heater
MBH20562
1900
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
14"

$114.95 / each

Enter location to check availability
Catalog Page #  NA

Price $114.95 / each

Technical Specs

  • Voltage 240
  • Watts 1900
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 14"
  • Item Band Heater
BCH06432
2000
Ceramic Insulated Fiber
1400 Degrees F
Opposite Side
10 to 32 Screw Terminal
3"
7-1/2"

$120.40 / each

Enter location to check availability
Catalog Page #  NA

Price $120.40 / each

Technical Specs

  • Voltage 240
  • Watts 2000
  • Material Ceramic Insulated Fiber
  • Max. Temp. 1400 Degrees F
  • Terminals Opposite Side
  • Termination 10 to 32 Screw Terminal
  • Width 3"
  • Inside Dia. 7-1/2"
  • Item Band Heater
MBH20559
2000
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
12"

$124.50 / each

Enter location to check availability
Catalog Page #  NA

Price $124.50 / each

Technical Specs

  • Voltage 240
  • Watts 2000
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 12"
  • Item Band Heater
BCH06430
2200
Ceramic Insulated Fiber
1400 Degrees F
Opposite Side
10 to 32 Screw Terminal
4"
6"

$145.35 / each

Enter location to check availability
Catalog Page #  3804 

Price $145.35 / each

Technical Specs

  • Voltage 240
  • Watts 2200
  • Material Ceramic Insulated Fiber
  • Max. Temp. 1400 Degrees F
  • Terminals Opposite Side
  • Termination 10 to 32 Screw Terminal
  • Width 4"
  • Inside Dia. 6"
  • Item Band Heater
MBH20560
2300
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2"
12"

$141.65 / each

Enter location to check availability
Catalog Page #  NA

Price $141.65 / each

Technical Specs

  • Voltage 240
  • Watts 2300
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 12"
  • Item Band Heater
NHL00137
250
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
1-1/2"
1-1/2"

$29.95 / each

Enter location to check availability
Catalog Page #  3804 

Price $29.95 / each

Technical Specs

  • Voltage 240
  • Watts 250
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 1-1/2"
  • Inside Dia. 1-1/2"
  • Item Band Heater
NHL00107
250
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
2"
1"

$29.95 / each

Enter location to check availability
Catalog Page #  3804 

Price $29.95 / each

Technical Specs

  • Voltage 240
  • Watts 250
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 2"
  • Inside Dia. 1"
  • Item Band Heater
NHW00137
250
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
1-1/2"
1-1/2"

$35.25 / each

Enter location to check availability
Catalog Page #  3804 

Price $35.25 / each

Technical Specs

  • Voltage 240
  • Watts 250
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1-1/2"
  • Inside Dia. 1-1/2"
  • Item Band Heater
NHW00107
250
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
2"
1"

$34.80 / each

Enter location to check availability
Catalog Page #  3804 

Price $34.80 / each

Technical Specs

  • Voltage 240
  • Watts 250
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 2"
  • Inside Dia. 1"
  • Item Band Heater
BCH00097
2500
Ceramic Insulated Fiber
1400 Degrees F
Opposite Side
10 to 32 Screw Terminal
3"
9-7/16"

$172.50 / each

Enter location to check availability
Catalog Page #  NA

Price $172.50 / each

Technical Specs

  • Voltage 240
  • Watts 2500
  • Material Ceramic Insulated Fiber
  • Max. Temp. 1400 Degrees F
  • Terminals Opposite Side
  • Termination 10 to 32 Screw Terminal
  • Width 3"
  • Inside Dia. 9-7/16"
  • Item Band Heater
NHL00143
300
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
1-1/2"
2"

$30.85 / each

Enter location to check availability
Catalog Page #  NA

Price $30.85 / each

Technical Specs

  • Voltage 240
  • Watts 300
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 1-1/2"
  • Inside Dia. 2"
  • Item Band Heater
NHL00121
300
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
2"
1-1/2"

$33.00 / each

Enter location to check availability
Catalog Page #  3804 

Price $33.00 / each

Technical Specs

  • Voltage 240
  • Watts 300
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 2"
  • Inside Dia. 1-1/2"
  • Item Band Heater
NHW00143
300
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
1-1/2"
2"

$36.45 / each

Enter location to check availability
Catalog Page #  3804 

Price $36.45 / each

Technical Specs

  • Voltage 240
  • Watts 300
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1-1/2"
  • Inside Dia. 2"
  • Item Band Heater
NHW00121
300
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
2"
1-1/2"

$37.20 / each

Enter location to check availability
Catalog Page #  3804 

Price $37.20 / each

Technical Specs

  • Voltage 240
  • Watts 300
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 2"
  • Inside Dia. 1-1/2"
  • Item Band Heater
MBH20524
300
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1"
3"

$49.20 / each

Enter location to check availability
Catalog Page #  NA

Price $49.20 / each

Technical Specs

  • Voltage 240
  • Watts 300
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1"
  • Inside Dia. 3"
  • Item Band Heater
MPP52402
300
Mineral Insulated SS Alloy Sheath
1400 Degrees F
None
12" Lead Wire with 10" SS Braid
1"
1-1/2"

$105.75 / each

Enter location to check availability
Catalog Page #  NA

Price $105.75 / each

Technical Specs

  • Voltage 240
  • Watts 300
  • Material Mineral Insulated SS Alloy Sheath
  • Max. Temp. 1400 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1"
  • Inside Dia. 1-1/2"
  • Item Band Heater
BCH00087
3000
Ceramic Insulated Fiber
1400 Degrees F
Opposite Side
10 to 32 Screw Terminal
4"
8"

$170.75 / each

Enter location to check availability
Catalog Page #  NA

Price $170.75 / each

Technical Specs

  • Voltage 240
  • Watts 3000
  • Material Ceramic Insulated Fiber
  • Max. Temp. 1400 Degrees F
  • Terminals Opposite Side
  • Termination 10 to 32 Screw Terminal
  • Width 4"
  • Inside Dia. 8"
  • Item Band Heater
NHL00187
350
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
1-1/2"
2-1/2"

$32.30 / each

Enter location to check availability
Catalog Page #  NA

Price $32.30 / each

Technical Specs

  • Voltage 240
  • Watts 350
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 1-1/2"
  • Inside Dia. 2-1/2"
  • Item Band Heater
NHW00187
350
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
1-1/2"
2-1/2"

$36.70 / each

Enter location to check availability
Catalog Page #  3804 

Price $36.70 / each

Technical Specs

  • Voltage 240
  • Watts 350
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1-1/2"
  • Inside Dia. 2-1/2"
  • Item Band Heater
MBH20530
350
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1"
3-1/2"

$52.80 / each

Enter location to check availability
Catalog Page #  3804 

Price $52.80 / each

Technical Specs

  • Voltage 240
  • Watts 350
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1"
  • Inside Dia. 3-1/2"
  • Item Band Heater
NHL00145
400
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
10" Lead Wire
2"
2"

$34.65 / each

Enter location to check availability
Catalog Page #  3804 

Price $34.65 / each

Technical Specs

  • Voltage 240
  • Watts 400
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 10" Lead Wire
  • Width 2"
  • Inside Dia. 2"
  • Item Band Heater
NHW00145
400
Mica Insulated Steel Inside, SS Outside
900 Degrees F
None
12" Lead Wire with 10" SS Braid
2"
2"

$37.10 / each

Enter location to check availability
Catalog Page #  3804 

Price $37.10 / each

Technical Specs

  • Voltage 240
  • Watts 400
  • Material Mica Insulated Steel Inside, SS Outside
  • Max. Temp. 900 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 2"
  • Inside Dia. 2"
  • Item Band Heater
MBH20536
400
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1"
4"

$76.35 / each

Enter location to check availability
Catalog Page #  NA

Price $76.35 / each

Technical Specs

  • Voltage 240
  • Watts 400
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1"
  • Inside Dia. 4"
  • Item Band Heater
MBH20525
400
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
3"

$54.00 / each

Enter location to check availability
Catalog Page #  NA

Price $54.00 / each

Technical Specs

  • Voltage 240
  • Watts 400
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 3"
  • Item Band Heater
MPP54901
400
Mineral Insulated SS Alloy Sheath
1400 Degrees F
None
12" Lead Wire with 10" SS Braid
1-1/2"
2"

$115.70 / each

Enter location to check availability
Catalog Page #  3804 

Price $115.70 / each

Technical Specs

  • Voltage 240
  • Watts 400
  • Material Mineral Insulated SS Alloy Sheath
  • Max. Temp. 1400 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1-1/2"
  • Inside Dia. 2"
  • Item Band Heater
MPP52903
450
Mineral Insulated SS Alloy Sheath
1400 Degrees F
None
12" Lead Wire with 10" SS Braid
1-1/2"
1-1/2"

$107.75 / each

Enter location to check availability
Catalog Page #  NA

Price $107.75 / each

Technical Specs

  • Voltage 240
  • Watts 450
  • Material Mineral Insulated SS Alloy Sheath
  • Max. Temp. 1400 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1-1/2"
  • Inside Dia. 1-1/2"
  • Item Band Heater
MPP53202
450
Mineral Insulated SS Alloy Sheath
1400 Degrees F
None
12" Lead Wire with 10" SS Braid
2"
1-1/2"

$114.15 / each

Enter location to check availability
Catalog Page #  3804 

Price $114.15 / each

Technical Specs

  • Voltage 240
  • Watts 450
  • Material Mineral Insulated SS Alloy Sheath
  • Max. Temp. 1400 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 2"
  • Inside Dia. 1-1/2"
  • Item Band Heater
MBH20531
500
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
3-1/2"

$52.90 / each

Enter location to check availability
Catalog Page #  NA

Price $52.90 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 3-1/2"
  • Item Band Heater
MBH20528
500
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2"
3"

$53.30 / each

Enter location to check availability
Catalog Page #  NA

Price $53.30 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 3"
  • Item Band Heater
MPP56101
500
Mineral Insulated SS Alloy Sheath
1400 Degrees F
None
12" Lead Wire with 10" SS Braid
1-1/2"
2-1/2"

$112.45 / each

Enter location to check availability
Catalog Page #  3804 

Price $112.45 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Material Mineral Insulated SS Alloy Sheath
  • Max. Temp. 1400 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Width 1-1/2"
  • Inside Dia. 2-1/2"
  • Item Band Heater
BCH06424
550
Ceramic Insulated Fiber
1400 Degrees F
Opposite Side
10 to 32 Screw Terminal
2-1/2"
2-1/2"

$101.15 / each

Enter location to check availability
Catalog Page #  NA

Price $101.15 / each

Technical Specs

  • Voltage 240
  • Watts 550
  • Material Ceramic Insulated Fiber
  • Max. Temp. 1400 Degrees F
  • Terminals Opposite Side
  • Termination 10 to 32 Screw Terminal
  • Width 2-1/2"
  • Inside Dia. 2-1/2"
  • Item Band Heater
MBH20537
550
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2"
4"

$59.30 / each

Enter location to check availability
Catalog Page #  3804 

Price $59.30 / each

Technical Specs

  • Voltage 240
  • Watts 550
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 4"
  • Item Band Heater
MBH20534
650
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
2"
3-1/2"

$57.25 / each

Enter location to check availability
Catalog Page #  NA

Price $57.25 / each

Technical Specs

  • Voltage 240
  • Watts 650
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 2"
  • Inside Dia. 3-1/2"
  • Item Band Heater
MBH20543
700
Mica Insulated Steel
900 Degrees F
Same Side
10 to 32 Screw Terminal
1-1/2"
5"

$63.55 / each

Enter location to check availability
Catalog Page #  3804 

Price $63.55 / each

Technical Specs

  • Voltage 240
  • Watts 700
  • Material Mica Insulated Steel
  • Max. Temp. 900 Degrees F
  • Terminals Same Side
  • Termination 10 to 32 Screw Terminal
  • Width 1-1/2"
  • Inside Dia. 5"
  • Item Band Heater
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms