Skip Content
NC
TEMPCO

Band Heater, 1400°F, 120VAC, Watts 300, Inside Dia. 1-1/2", Width 1-1/2"

  • Item # 2VYE6
  • My Part #
  • Mfr. Model # MPP52501
  • Catalog Page # N/A
  • UNSPSC # 40101829
Band Heater,120V,1-1/2 In. W,1400 Deg F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $97.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thin, low-profile cross-section uses all-stainless steel alloy sheath material. Termination is right-angle wire-braided high-temp. leads, parallel to heater body.

View More

Technical Specs

  • Item Band Heater
  • Heater Voltage 120VAC
  • Inside Dia. 1-1/2"
  • Width 1-1/2"
  • Material Mineral Insulated SS Alloy Sheath
  • Max. Temp. 1400 Degrees F
  • Terminals None
  • Termination 12" Lead Wire with 10" SS Braid
  • Watts 300
  • Watt Density 54 sq. in.
  • Amps 2.5
  • Width Tolerance +/- 3/32"
  • Features Ceramic Terminal Covers
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.