NC
TEMPCO

25 ft. Stranded, Nylon K Wire Thermocouple Cable Assemblies with 20 AWG Wire Size, Silver Over Red/Y

  • Item # 3HWK8
  • My Part #
  • Mfr. Model # ECA00079
  • Catalog Page # 230
  • UNSPSC # 41112206
25 ft. Stranded, Nylon K Wire Thermocouple Cable Assemblies with 20 AWG Wire Size, Silver Over Red/Y close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $128.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Senses temperature of an object and feeds that information to a temperature control device that regulates power to the heating source or to a measuring instrument or temperature monitoring device.

View More

Technical Specs

  • Item Thermocouple Cable Assemblies
  • Number of Conductors 2
  • Wire Size - Wire and Cable 20 AWG
  • Insulation Material - Wire and Cable Nylon
  • Wire Type - Wire and Cable K
  • Jacket Color Silver Over Red/Yellow
  • Solid / Stranded Stranded
  • Length - Wire and Cable 25 ft.
  • Termination Type - Wire and Cable Spade Lugs with BX Connection, Standard Jack
  • Ambient Temp. Limits 900 Degrees F
  • Color Code Yellow Positive/Red Negative
  • Wire and Cable Item Thermocouple Cable Assemblies
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.