ST
TEMP N TOSS

Infrared Thermometer, Forehead, 3" Length, PK 6

  • Item # 60DW64
  • My Part #
  • Mfr. Model # C-8735
  • Catalog Page # N/A
  • UNSPSC # 0
Infrared Thermometer,  Forehead,  3" Length,  PK 6 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Emergency and Exam Room Supplies~Medical Thermometers


$12.99 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
  • New Item

Product Details

Disposable thermometers are individually wrapped for single patient use, helping reduce the risk of cross-contamination that could occur using other types of thermometers.

Medical thermometers and temperature screening devices measure body temperature to help detect infection and illness or monitor treatment and recovery. Oral thermometers are the most commonly used type of thermometer. They provide a baseline of comparison for other temperature-taking methods. Rectal thermometers and ear thermometers give readings that are 0.5°F (0.3°C) to 1°F (0.6°C) higher than oral thermometers. They are primarily used to take the temperature of infants and young children. Noncontact infrared thermometers measure forehead temperature without touching the skin.

View More

Technical Specs

  • Item Infrared Thermometer
  • Thermometer Location Forehead
  • Length 3"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms