Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TEMP ICE

Cold Protection Gloves, Thermal Lining, Knit Wrist Cuff, Black/Blue, 8, PR 1

  • Item # 35YR91
  • Mfr. Model # 700418
  • Catalog Page # N/A
  • Catalog Group # J0308
  • UNSPSC # 46181504
Cold Protection Gloves, Thermal Lining, Knit Wrist Cuff, Black/Blue, 8, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cold-Condition Gloves

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Knit Wrist
  • Lining Thermal
  • Size 8
  • Color Black/Blue
  • Palm Material Nitrile
  • Palm Construction Non-Slip Grip
  • Back Material Nitrile Coated, Nylon, Fleece
  • Coating Material Nitrile
  • Coating Finish Grip and Proof
  • Finger Material Nitrile
  • Thumb Material Nitrile
  • Knuckle Padding Material Nitrile
  • Closure Type Elastic
  • Finger Style Full
  • Thumb Style Full
  • Length 10"
  • Temp. Range To 14 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms